Patch Cord 4 Pair / 24 AWG CM CAT6+ RJ45 Blue 10'

Item #: 0928971

Cat #: 6D460-20L

UPC: 078477345481

$ 22.17 EA
Company wide:
0 in stock
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 20 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 20 ft.

eXtreme 6+ SlimLine Patch Cord, CAT 6, 20-Foot Length, Blue

Also known as: 078477345481, 6D460-20L, LEV6D46020L

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 20 ft
Gauge: 24 AWG
Material: Copper
Length: 20 ft
Color: Blue
Conductors: 4 Pair