Industrial Stack Cable/Terminal Holder, Bare, 5/8" dia, 1 1/2" Thread Length

Item #: 0928885

Cat #: LPC48058LG

UPC: 782856429449

Company wide:
0 in stock
Documents & Guides
Industrial Stack Cable/Terminal Holder, Bare, 5/8" dia, 1 1/2" Thread Length

Overview

Industrial Stack Cable/Terminal Holder, Bare, 5/8" dia, 1 1/2" Thread Length

The industrial stack cable holder is a threaded clamp for supporting air terminals or routing downconducors.

Also known as: 782856429449, LPC48058LG, CADLPC48058LG

Features & Benefits

  • Threaded clamp for supporting air terminals or routing downconducors
  • Available with long or short studs

Specifications

Depth: 3 in
Material: Brass
Standards: California Proposition 65
Width: 2.380 in
Finish: Bare
Height: 0.790 in
Depth: 3 in
Standards: California Proposition 65
Finish: Bare
Material: Brass
Width: 2.380 in
Height: 0.790 in