Air Terminal Base, Vertical Mount, Imperial Thread, Copper, 5/8 UNC Thread

Item #: 0928884

Cat #: LPC31858

UPC: 782856427711

Company wide:
0 in stock
Documents & Guides
Air Terminal Base, Vertical Mount, Imperial Thread, Copper, 5/8 UNC Thread

Overview

Air Terminal Base, Vertical Mount, Imperial Thread, Copper, 5/8 UNC Thread

Air Terminal Base, Vertical Mount, Imperial Thread.

Also known as: 782856427711, LPC31858, CADLPC31858

Features & Benefits

  • For use on vertical surfaces
  • Accommodates vertical or horizontal cable runs
  • For positive bolt tension cable clamping

Specifications

Material: Copper
Standards: California Proposition 65
Depth: 0.687 in
Width: 3.031 in
Material: Copper
Depth: 0.687 in
Standards: California Proposition 65
Width: 3.031 in