Starter, Open, Size 1, Full Voltage, 600VAC, 27A, 120VAC Coil

Item #: 0928845

Cat #: 509-BOD-A2G

UPC: 662072589403

Call for price
Company wide:
0 in stock
Starter, Open, Size 1, Full Voltage, 600 Volt AC, 27 Amp, 120 Volt Coil, 5.4 - 27 Amp Solid State, Overload Relay

Overview

Starter, Open, Size 1, Full Voltage, 600 Volt AC, 27 Amp, 120 Volt Coil, 5.4 - 27 Amp Solid State, Overload Relay
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-BOD-A2G from Rockwell Automation® is a NEMA three-phase non-reversing starter. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072589403, 509-BOD-A2G, ALB509BODA2G

Specifications

Volts AC Control: 120
Poles: 3
Type: Size 1, Starter, Open
Size: 1
Mounting: Surface
Amps: 27
Volts AC: 600
Amps Range: 5.400 - 27
Volts AC Control: 120
Type: Size 1, Starter, Open
Mounting: Surface
Volts AC: 600
Poles: 3
Size: 1
Amps: 27
Amps Range: 5.400 - 27

Customer Reviews

No reviews for this product
(0)