TR 600 S 18/12c UL TC-ER, CSA CIC-TC Tray Cable

Item #: 0928840

Cat #: 93331812

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
TR600 S Oil Resistant Flexible Tray Cable TC-ER 18/12C UL CSA Wttc Nfpa 79 -40°C

Overview

TR600 S Oil Resistant Flexible Tray Cable TC-ER 18/12C UL CSA Wttc Nfpa 79 -40°C
Also known as: 93331812, SAB02841812

Specifications

Type: Direct Burial, UV Resistant, Submersible Pump Cable
Material: Copper, PVC
Color: Black
Volts AC: 600
Stranding: Stranded
Type: Direct Burial, UV Resistant, Submersible Pump Cable
Color: Black
Stranding: Stranded
Material: Copper, PVC
Volts AC: 600