Safety Switch, Double Throw, 30A, 2P, 240VAC, Non-Fused, NEMA 3R

Item #: 0928763

Cat #: DT221URK

UPC: 786685235066

$ 1092.62 EA
Company wide:
0 in stock
30 Amp, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R

Overview

30 Amp, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 786685235066, DT221URK, CUTDT221URK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R