Double Pushbutton, M22

Item #: 0928756

Cat #: M22S-DDL-GR-X1-X0

UPC: 786685272047

$ 41.77 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Double Pushbutton Operator, M22 Series, Extended Non-Illuminated Pushbuttons and Center Light, Bezel: Black. Top Color: Green. Bottom Color: Red. Both Momentary, Top Inscription: Start. Bottom Inscription: Stop. No Light Unit Included. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Double Pushbutton Operator, M22 Series, Extended Non-Illuminated Pushbuttons and Center Light, Bezel: Black. Top Color: Green. Bottom Color: Red. Both Momentary, Top Inscription: Start. Bottom Inscription: Stop. No Light Unit Included. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685272047, M22S-DDL-GR-X1-X0, CUTM22SDDLGRX1X0

Specifications

Size: 22.5 mm
Family / Style: M22
Size: 22.5 mm
Family / Style: M22