
Switch Box, Non-Gangable, 2-1/2" Deep, NM Clamps, Ears
Item #: 0928741
Cat #: 385LESN
UPC: 687855763405
$ 30.28 EA
Company wide:
0
in stock
Documents & Guides
3" x 2", Non-Gangable, Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Bottom Knockouts:(1)1/2”. Cubic Inches: 12.5".
Overview
3" x 2", Non-Gangable, Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Bottom Knockouts:(1)1/2”. Cubic Inches: 12.5".
Also known as: 687855763405, 385LESN, APP385LESN
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 12.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |