C-h Edc3100 Edh 100ka @ 240 V 2 Po

Item #: 0928696

Cat #: EDC3100

UPC: 786679455425

$ 4556.82 EA
Company wide:
0 in stock

Overview

Edc 200ka @ 240 V, 3 Pole 100 Amps, Load Terminals
Also known as: 786679455425, EDC3100, CUTEDC3100

Specifications

Poles: 3
Amps: 100
Poles: 3
Amps: 100