Ultra Multi-Speed Energy Star Fan, 30/80 CFM

Item #: 0928694

Cat #: ZB80

UPC: 026715201099

Company wide:
0 in stock
Documents & Guides
Ultra Multi-speed Energy Star Fan, 30 CFM To 80 CFM, <0.3 Sones, CFM Stands for Cubic Feet Per Minute (It Is Also Referred to As Airflow)

Overview

Ultra Multi-speed Energy Star Fan, 30 CFM To 80 CFM, <0.3 Sones, CFM Stands for Cubic Feet Per Minute (It Is Also Referred to As Airflow)
Also known as: 026715201099, ZB80, BRNZB80

Specifications

CFM: 80
Color: White
Sones: 0.300
CFM: 80
Sones: 0.300
Color: White