Recp Single 20A 277V 2P3W Str Swire BR

Item #: 0928648

Cat #: 834B-BOX

UPC: 032664183201

$ 16.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 277V, Side wire, Brown, Brass, Nylon, 7-20R, Single, Screw, Nylon, ED Box

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 277V, Side wire, Brown, Brass, Nylon, 7-20R, Single, Screw, Nylon, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664183201, 834B-BOX, CWD834BBOX

Specifications

Color: Brown
Material: Nylon
Color: Brown
Material: Nylon