Eaton E57 inductive proximity sensor

Item #: 0928631

Cat #: E57-12GE08-DDB

UPC: 782116072644

$ 317.77 EA
Company wide:
0 in stock
E57 Two-Wire Series Tubular Inductive Proximity Sensor, 0.47 dia, Straight, Sensor dist: 8 mm, 100 mA max DC, 2 - Wire DC, NO, 100 mA at 30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input, < 2% accuracy, Short circuit protected, Un-shielded

Overview

E57 Two-Wire Series Tubular Inductive Proximity Sensor, 0.47 dia, Straight, Sensor dist: 8 mm, 100 mA max DC, 2 - Wire DC, NO, 100 mA at 30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input, < 2% accuracy, Short circuit protected, Un-shielded

Fill

Also known as: 782116072644, E57-12GE08-DDB, CUTE5712GE08DDB

Specifications

IP/NEMA Rating: IP69K, IP67
IP/NEMA Rating: IP69K, IP67