Cable Tie, Releasable, 22.2"L (564mm), Extra-Heavy, Weather Resistant, Black

Item #: 0928621

Cat #: 12XHHWCSOLGREX2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
XHHW-12-GREEN-SOLID-CU 2500FT

Overview

XHHW-12-GREEN-SOLID-CU 2500FT
Also known as: 12XHHWCSOLGREX2500

Specifications

Color: Green
Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Color: Green
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Solid