XHHW-12-RED-SOLID-CU 2500FT

Item #: 0928617

Cat #: 12XHHWCSOLREDX2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
XHHW-12-RED-SOLID-CU 2500FT

Overview

XHHW-12-RED-SOLID-CU 2500FT
Also known as: 12XHHWCSOLREDX2500

Specifications

Color: Red
Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Color: Red
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Solid