7.5hp,3450rpm,1ph,60hz,213jm,3729l,open

Item #: 0928598

Cat #: JML1509T

UPC: 781568114667

Call for price
Company wide:
0 in stock
Documents & Guides
Electric Motors, Pump, Single Phase, Close Coupled, Open Drip Proof, Horsepower:7 1/2, Rpm: 3450, Frame Size: 213jm, Voltage Rating: 208-230 Vac, Rotation: Counter Clockwise, Bearings: Ball, Service Factor: 1.15, Enclosure Type: Open Dripproof, Thermal P

Overview

Electric Motors, Pump, Single Phase, Close Coupled, Open Drip Proof, Horsepower:7 1/2, Rpm: 3450, Frame Size: 213jm, Voltage Rating: 208-230 Vac, Rotation: Counter Clockwise, Bearings: Ball, Service Factor: 1.15, Enclosure Type: Open Dripproof, Thermal P
Also known as: 781568114667, JML1509T, BLMJML1509T

Specifications

Phase: 1
Amps: 60
Horsepower: 7.500
Phase: 1
Horsepower: 7.500
Amps: 60