Halo Commercial 8-in aperature lens downlight

Item #: 0928591
Cat #: PD8H218E
UPC: 080083632992
$ 52.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Recessed 8 inch aperture lens downlight for two horizontal 18W double twin tube compact fluorescent lamps. Fixture is suitable for commercial construction and wet location listed. Insulation must be kept 3” from top and sides of housing. Universal input electronic ballast with dimming and emergency options. ***Reflector sold separately***

Overview

Recessed 8 inch aperture lens downlight for two horizontal 18W double twin tube compact fluorescent lamps. Fixture is suitable for commercial construction and wet location listed. Insulation must be kept 3” from top and sides of housing. Universal input electronic ballast with dimming and emergency options. ***Reflector sold separately***
Also known as: 080083632992, PD8H218E, HALPD8H218E

Specifications

Type: IC, Housing
Diameter: 8 in
Dimmable: Yes
Light Technology: Fluorescent
Type: IC, Housing
Dimmable: Yes
Diameter: 8 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)