AF38Z 3P CONTR, 24-60VAC, 20-60V

Item #: 0928585
Cat #: AF38Z-30-00-21
UPC:
$ 269.59 EA
Company wide:
2 in stock
Documents & Guides
No Documents Available
3 poles 50 amperes non-reversing contactor with a 24-60V AC coil and no auxiliary contacts

Overview

3 poles 50 amperes non-reversing contactor with a 24-60V AC coil and no auxiliary contacts
Also known as: AF38Z-30-00-21, ABBAF38Z300021

Specifications

Volts AC: 690
Poles: 3
Type: Contactor, IEC Non-Reversing
Mounting: Surface
Amps: 50
Volts DC Control: 20-60
Volts AC: 690
Type: Contactor, IEC Non-Reversing
Amps: 50
Poles: 3
Mounting: Surface
Volts DC Control: 20-60

Customer Reviews

No reviews for this product
(0)