12 AWG XHHW-2 Solid Copper Gray 2500

Item #: 0928577

Cat #: 12XHHWCSOLGRAX2500

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG, XHHW-2, Solid Copper, 600V, Gray, 2500 ft. Reel.

Overview

12 AWG, XHHW-2, Solid Copper, 600V, Gray, 2500 ft. Reel.
Also known as: 12XHHWCSOLGRAX2500

Specifications

Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Length: 2500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 12 AWG
Color: Gray
Conductors: 1
Stranding: Solid