Item #: 0928569
Cat #: 10XHHWCSOLGRAX2500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
XHHW-10-GRAY-SOLID-CU 2500FT

Overview

XHHW-10-GRAY-SOLID-CU 2500FT
Also known as: 10XHHWCSOLGRAX2500

Specifications

Gauge: 10
Length: 2500 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Gauge: 10
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 2500 ft
Color: Gray
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)