LED BOLLARD 42 Inch 13W COOL WH

Item #: 0928544

Cat #: BLED13W

UPC: 019813026886

Company wide:
0 in stock
Documents & Guides
LED BOLLARD 42 Inch 13W COOL LED WHITE

Overview

LED BOLLARD 42 Inch 13W COOL LED WHITE
Also known as: 019813026886, BLED13W, RABBLED13W

Specifications

Wattage: 13
Type: LED, Landscape
Lumens: 1064
Color: White
Wattage: 13
Lumens: 1064
Type: LED, Landscape
Color: White