FUT.FLOOD 39W COOL 120V TO W

Item #: 0928543

Cat #: FFLED39W

UPC: 019813030166

Company wide:
0 in stock
Documents & Guides
FUTURE FLOOD 39W COOL LED 120V TO 277V WHITE

Overview

FUTURE FLOOD 39W COOL LED 120V TO 277V WHITE
Also known as: 019813030166, FFLED39W, RABFFLED39W

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Color: White
Mounting: Knuckle
Light Technology: LED
Lumens: 5753
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Wattage: 39
Mounting: Knuckle
Lumens: 5753