13W NEUT 120 TO 277 WITH JUNC

Item #: 0928533

Cat #: WPLED13N

UPC: 019813028521

$ 468.55 EA
Company wide:
0 in stock
Documents & Guides
LPACK 13W NEUTRAL 120 TO 277V WITH JUNC BOX AND SURFACE PLT BNZ

Overview

LPACK 13W NEUTRAL 120 TO 277V WITH JUNC BOX AND SURFACE PLT BNZ
Also known as: 019813028521, WPLED13N, RABWPLED13N

Specifications

Wattage: 13
Color: Bronze
Light Technology: LED
Wattage: 13
Light Technology: LED
Color: Bronze