Leather Protector Glove, Goatskin, 10", Size 11

Item #: 0928507

Cat #: ILPG10A/11

UPC:

Company wide:
0 in stock
Documents & Guides
Leather Protector Glove With Pull Strap, Goatskin, 10 Inch, Size 11

Overview

Leather Protector Glove With Pull Strap, Goatskin, 10 Inch, Size 11
Also known as: ILPG10A/11, SALILPG10A11

Specifications

Length: 10 in
Length: 10 in