PLATT logo

Heat Shrink, Heavy-Wall, 2/0 AWG - 750 MCM, 48", Black

Item #: 0928485
Cat #: WCSM-48/12-1200-S
UPC: 04568607039
Call for price
Company wide:
1 in stock
Documents & Guides
Heat Shrink, 2/0 AWG to 750 MCM, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range 0.51 to 1.12 Inch - DISC PER MFR

Overview

Heat Shrink, 2/0 AWG to 750 MCM, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range 0.51 to 1.12 Inch - DISC PER MFR
Also known as: 04568607039, WCSM-48/12-1200-S, TECWCSM48121200S

Specifications

Type: Heat Shrink, Heavy Wall
Color: Black
Length: 48 in
Allowable Gauge Range: 3/0 - 750
Type: Heat Shrink, Heavy Wall
Length: 48 in
Color: Black
Allowable Gauge Range: 3/0 - 750

Customer Reviews

No reviews for this product
(0)