MOLD,CABLE TO VERT STL,45 DEG TAP DOWN

Item #: 0928478

Cat #: VSC2QV5C

UPC: 782856558224

Company wide:
0 in stock
Documents & Guides
Cable to Steel, VS, Steel Pipe, 4/0 Concentric, 4"û6" Pipe

Overview

Cable to Steel, VS, Steel Pipe, 4/0 Concentric, 4"û6" Pipe

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856558224, VSC2QV5C, CADVSC2QV5C

Specifications

Family / Style: VS
Allowable Gauge Range: 4/0
Family / Style: VS
Allowable Gauge Range: 4/0