Eaton heavy-duty capacitor cell

Item #: 0928469

Cat #: 2543PHRMB

UPC: 786685766782

$ 984.42 EA
Company wide:
0 in stock
Documents & Guides
Eaton heavy-duty capacitor cell, 480V, 25 kVAR, Three-phase, 30A

Overview

Eaton heavy-duty capacitor cell, 480V, 25 kVAR, Three-phase, 30A

The Eaton AutoVAR 600 is an automatically switched, free-standing power factor correction capacitor bank. This device is designed to meet target power factor values for low voltage applications with varying facility loads. The monitored system brings individual capacitors in and out as required to meet power factor values.

Also known as: 786685766782, 2543PHRMB, CUT2543PHRMB

Specifications

Phase: 3
Volts AC: 480
Type: Capacitor
Amps: 30
Size: 25 Kvar
Phase: 3
Type: Capacitor
Size: 25 Kvar
Volts AC: 480
Amps: 30