Rating Plug N Frame 800a

Item #: 0928467

Cat #: ORPN80A400

UPC: 786679044407

$ 412.92 EA
Company wide:
0 in stock
Documents & Guides
C-H ORPN80A400 RATING PLUG

Overview

C-H ORPN80A400 RATING PLUG
Also known as: 786679044407, ORPN80A400, CUTORPN80A400

Specifications

Length: 2 in
Height: 1.500 in
Width: 1.500 in
Length: 2 in
Width: 1.500 in
Height: 1.500 in