Metal Halide Lamp, Single-Ended, T4, 39W

Item #: 0928454

Cat #: MASTERColor CDM-TC Elite 35W/930 G8.5

UPC: 046677409166

Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, Single-Ended, 39 Watt, Bulb: T4 (Tubular), Base: 2-Pin (G8.5), Lumens: 6500, CRI: 90, Color Temperature: 3000K, ANSI Code: C130/E *Philips Part # 40916-9*

Overview

Metal Halide Lamp, Single-Ended, 39 Watt, Bulb: T4 (Tubular), Base: 2-Pin (G8.5), Lumens: 6500, CRI: 90, Color Temperature: 3000K, ANSI Code: C130/E *Philips Part # 40916-9*
Also known as: 046677409166, MASTERColor CDM-TC Elite 35W/930 G8.5, PHICDM35TC930ELITE

Specifications

Lumens: 6500, 4000
Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Wattage: 39
ANSI Code: C130/E
Color Rendering Index (CRI): 90
Light Technology: HID
Base: 2-Pin (G8.5)
Lumens: 6500, 4000
Shape: T4 (Tubular)
ANSI Code: C130/E
Light Technology: HID
Color Temperature: 3000 (Warm White)
Wattage: 39
Color Rendering Index (CRI): 90
Base: 2-Pin (G8.5)