Heavy-duty, Non-metallic Enclosure Box 12"x12

Item #: 0928345

Cat #: EB1212

UPC: 018997126719

$ 50.63 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount, Nema 3R, Hinged, Solid Cover, Knockout for cam lock & Padlock latch. 12" x 12" x 4" with 1/2" & 3/4" KOs.

Overview

Wall Mount, Nema 3R, Hinged, Solid Cover, Knockout for cam lock & Padlock latch. 12" x 12" x 4" with 1/2" & 3/4" KOs.

Arlington's non-metallic enclosure boxes MEET NEMA 3R requirements for outdoor use. They’re the perfect solution for protecting and securing power backups, security devices and other valuable equipment indoors or outside. Made of heavy-duty, UV rated non-metallic material, and available in three sizes - our boxes are NEMA 3R rated for outdoor use when mounted with the hinge on top. - 7" x 8" x 3.5" - 11" x 11" x 3.5" - 12" x 12" x 4" - 12" x 12" x 6" ...with or without a back plate Using a back plate allows an installer to mount components to the plate even after the enclosure box is mounted. Changing batteries and doing other maintenance work is easily accomplished by removing the plate. Arlington’s enclosure boxes are ‘lockable’ via a knockout on the front of the box for a cam lock – or a latch that holds a padlock.

Also known as: 018997126719, EB1212, ARLEB1212

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Mounting: Surface
Color: Gray
Material: Plastic
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Material: Plastic