19MM REOBAR TO 120MM SQ C

Item #: 0928317

Cat #: RRH54Y6

UPC: 782856853008

Company wide:
0 in stock
Documents & Guides
CAD RRH54Y6 19MM REOBAR TO 12

Overview

CAD RRH54Y6 19MM REOBAR TO 12
Also known as: 782856853008, RRH54Y6, CADRRH54Y6

Specifications

Type: Horizontal, Cable to Rebar
Type: Horizontal, Cable to Rebar