Auxiliary Contact Kit, Break Before Break, 1NO/NC A600 Pilot Duty

Item #: 0928300

Cat #: HBLAC2

UPC: 783585955131

Company wide:
0 in stock
Auxiliary Contact Kit, Break Before Break, 1 Normally Open, 1 Normally Closed, A600 Pilot Duty

Overview

Auxiliary Contact Kit, Break Before Break, 1 Normally Open, 1 Normally Closed, A600 Pilot Duty

Ideal unit for stockroom. The Hubbell HUBHBLAC2 single unit provides the complete enclosure ready to accept your 30A, 4 wire Hubbellock receptacle choice.

Also known as: 783585955131, HBLAC2, KELHBLAC2

Features & Benefits

  • Industrial GradeUnfused Switch
  • Break before Main Break Auxiliary Contact
  • For 30A 60A and 100A

Specifications

Mounting: Device
Mounting: Device