1500W 120V Wall Heater, White

Item #: 0928211

Cat #: CSC151W

UPC: 027418675538

$ 156.08 EA
Company wide:
0 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille, no Thermostat), 1500W 120V, White *Cadet Part # 67553*

Overview

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille, no Thermostat), 1500W 120V, White *Cadet Part # 67553*

Com-Pak Complete Unit No Thermostat

Also known as: 027418675538, CSC151W, CDTCSC151W

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Mounting: Wall
Family / Style: ComPak
Wattage: 1500
Color: White
Family / Style: ComPak
Volts AC: 120
Mounting: Wall