
Compression Lug, 1-Hole, Copper, 750 MCM, 1/2" Stud Size
Item #: 0928188
Cat #: CSWS-750-12
UPC: 783669648973
$ 75.45 EA
Company wide:
3
in stock
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 750, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 750, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Ilsco's Type CSWS SureCrimp compression lugs are manufactured with high strength aluminum alloy feature a chanfered entry, color coded end cap, and dual rated for aluminum and copper conductors.
Also known as: 783669648973, CSWS-750-12, ILSCSWS75012
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
- Direct burial 500 kcmil - 10
- Chamfered entry for ease of conductor insertion
- Color coded ink marking signifies key details including correct die
Specifications
| Color: | Brown |
| Material: | Copper |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 750 |
| Stud Size: | 1/2 in |
| Color: | Brown |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 750 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 1/2 in |