VERSAMATE 200A RECPT, Limited Quantities Available

Item #: 0928174

Cat #: VR20422

UPC: 783936833149

$ 3143.38 EA
Company wide:
0 in stock
Documents & Guides
KIL VR20422 VERSAMATE 200A RECPT

Overview

KIL VR20422 VERSAMATE 200A RECPT
Also known as: 783936833149, VR20422, KILVR20422

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

Amps: 200
Color: Gray
Poles: 4
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 200
Poles: 4
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 4