LS-Titan Miniature DIN Limit Switch

Item #: 0928167

Cat #: LSM-02-S

UPC: 786685392325

$ 235.08 EA
Company wide:
0 in stock
Documents & Guides
Eaton LS-Titan Miniature DIN Limit Switch, Wobble Stick, Spring Rod, Die Cast Zinc enclosure, 6A max AC, 3A max DC, 2NC, Slow Make Break, Positive Opening, 6A at 240Vac, 3A at 24Vdc, Cage Clamps

Overview

Eaton LS-Titan Miniature DIN Limit Switch, Wobble Stick, Spring Rod, Die Cast Zinc enclosure, 6A max AC, 3A max DC, 2NC, Slow Make Break, Positive Opening, 6A at 240Vac, 3A at 24Vdc, Cage Clamps

EatonÆs LS-Titan limit switch line is a complete offering of safety position switches designed for worldwide application. Economical insulated plastic or rugged metal enclosures and modular, plug-in operating heads and bodies make the LS-Titan a flexible switching solution.

Also known as: 786685392325, LSM-02-S, CUTLSM02S

Specifications

IP/NEMA Rating: IP66, IP67
IP/NEMA Rating: IP66, IP67