Fire Barrier Ultra Plastic Pipe Device, For 3" Pipe

Item #: 0928135

Cat #: ULTRA-PPD-3

UPC: 051115083808

$ 28.01 EA
Company wide:
0 in stock
Documents & Guides
Fire Barrier Ultra Plastic Pipe Device, For 3" Pipe, Metal Collar Assembly Encasing 3M’s Heat Expanding Ultra GS Material

Overview

Fire Barrier Ultra Plastic Pipe Device, For 3" Pipe, Metal Collar Assembly Encasing 3M’s Heat Expanding Ultra GS Material

3M Fire barrier pipe device in red color features a one-piece metal collar assembly encasing that has a heat-expanding fire barrier wrap strip made of ultra GS material. Intumescent device is designed to stop fire up to 2 inches in non-metallic pipe, cables and combos in new and retrofit installations. It provides up to 3-hour fire protection. Pipe device is UL/ULC listed.

Also known as: 051115083808, ULTRA-PPD-3, MMMULTRAPPD3

Specifications

Type: Hardware, Fire Stop
Diameter: 3 in
Color: Silver
Type: Hardware, Fire Stop
Color: Silver
Diameter: 3 in