Transformer, Terminal Block, 6 x 14AWG, Low Voltage

Item #: 0928130

Cat #: MTB01

UPC: 790576009131

Company wide:
0 in stock
Documents & Guides
Transformer, Terminal Block, 6 x 14 AWG, Low Voltage

Overview

Transformer, Terminal Block, 6 x 14 AWG, Low Voltage
Also known as: 790576009131, MTB01, WACMTB01

Specifications

Type: Terminal Block, Lighting Transformer
Type: Terminal Block, Lighting Transformer