RadioRA 2 Wall Mount Keypad, Gray

Item #: 0928087

Cat #: RRD-W3BD-GR

UPC: 027557772969

Company wide:
0 in stock

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Gray.

RadioRA 2 Wall-mounted Keypad, Two 3-button groups in gray

Also known as: 027557772969, RRD-W3BD-GR, LUTRRDW3BDGR

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: Gray
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Color: Gray
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2