Wall Triangle Bracket, 12 - 18" Width, Black

Item #: 0928024

Cat #: SB21318KTG

UPC: 799038018636

$ 225.35 EA
Company wide:
0 in stock
Documents & Guides
Wall Triangle Bracket. 12 - 18" Wide. Material: Steel. Finish: Gray Powder Coat. Includes: (2) J-Bolts & Hardware. For Use with 6", 9" and 12" Cable Runways.

Overview

Wall Triangle Bracket. 12 - 18" Wide. Material: Steel. Finish: Gray Powder Coat. Includes: (2) J-Bolts & Hardware. For Use with 6", 9" and 12" Cable Runways.
Also known as: 799038018636, SB21318KTG, BLISB21318KTG

Specifications

Type: Bracket
Color: Gray
Material: Steel
Type: Bracket
Material: Steel
Color: Gray