Fuse, 5A, 500VAC, High Speed, Ferrule, 6 x 32mm, 50kAIC

Item #: 0927981

Cat #: FWH-005A6F

UPC: 051712796675

$ 36.60 EA
Company wide:
0 in stock
Documents & Guides
5 Amp, Fuse, North American Style, 500 Volt AC, High Speed, Ferrule, 6 x 32mm, 50kAIC

Overview

5 Amp, Fuse, North American Style, 500 Volt AC, High Speed, Ferrule, 6 x 32mm, 50kAIC
Also known as: 051712796675, FWH-005A6F, BUSFWH005A6F

Specifications

Diameter: 6 mm
Volts AC: 500
Amps: 5
Volts DC: 500
Type: North American Style
Mounting: Cartridge
Length: 32 mm
Interrupt Rating DC: 50 kA
Diameter: 6 mm
Amps: 5
Type: North American Style
Length: 32 mm
Volts AC: 500
Volts DC: 500
Mounting: Cartridge
Interrupt Rating DC: 50 kA