Lamp Recycling Box

Item #: 0927933

Cat #: SUPPLY-192

UPC: 094922273642

$ 155.32 EA
Company wide:
0 in stock
Misc. Bulb Recycling Box, H x W x D: 15" x 15” x 15”, Capacity: (150) small spiral CFL, (525) 2-Pin CFL, (265) 4-Pin CFL, (125) Incandescent, Misc Spot and Flood Lamp's, Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty.: 10 ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***

Overview

Misc. Bulb Recycling Box, H x W x D: 15" x 15” x 15”, Capacity: (150) small spiral CFL, (525) 2-Pin CFL, (265) 4-Pin CFL, (125) Incandescent, Misc Spot and Flood Lamp's, Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty.: 10 ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***
Also known as: 094922273642, SUPPLY-192, VEO192

Specifications

Length: 15 in
Type: Lamp Recycle
Length: 15 in
Type: Lamp Recycle