Lamp Recycling Box, 8" x 96"

Item #: 0927930

Cat #: SUPPLY-190

UPC: 094922273604

$ 183.38 EA
Company wide:
29 in stock
Fluorescent Bulb Recycling Box, H x W x D: 8" x 8” x 96”, Capacity: (25) T12 or (57) T8 8 ft Fluorescent Lamps, Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty. 8 ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***

Overview

Fluorescent Bulb Recycling Box, H x W x D: 8" x 8” x 96”, Capacity: (25) T12 or (57) T8 8 ft Fluorescent Lamps, Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty. 8 ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***

RecyclePak® makes recycling easy. The prepaid recycling program ensures complete compliance while reducing the risk of contamination by storing hazardous materials at your facility. When the container is full, simply ship it out, it's prepaid!

Also known as: 094922273604, SUPPLY-190, VEO190

Specifications

Length: 8 ft
Type: Lamp Recycle
Length: 8 ft
Type: Lamp Recycle