Lamp Recycling Box

Item #: 0927925

Cat #: SUPPLY-126

UPC: 094922121929

$ 174.02 EA
Company wide:
5 in stock
Misc. Bulb Recycling Box, H x W x D: 16" x 16” x 25”, Capacity: (22) T12 or (32) T8 U-Tube, Misc, HID, or Up to (250) CFL Lamp's, Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty.: 10 ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***

Overview

Misc. Bulb Recycling Box, H x W x D: 16" x 16” x 25”, Capacity: (22) T12 or (32) T8 U-Tube, Misc, HID, or Up to (250) CFL Lamp's, Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty.: 10 ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***

RecyclePak® makes recycling easy. The prepaid recycling program ensures complete compliance while reducing the risk of contamination by storing hazardous materials at your facility. When the container is full, simply ship it out, it's prepaid!

Also known as: 094922121929, SUPPLY-126, VEO126

Specifications

Length: 25 in
Type: Lamp Recycle
Length: 25 in
Type: Lamp Recycle