Lamp Recycling Box, T8 and T12

Item #: 0927923

Cat #: SUPPLY-098

UPC: 094922954466

$ 89.82 EA
Company wide:
0 in stock
Fluorescent Lamp Recycling Box, H x W x D: 6 x 6 x 48 inch, Capacity: (16) T12 or (39) T8 4 foot Fluorescent Lamps, Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty.: 10 Boxes ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***

Overview

Fluorescent Lamp Recycling Box, H x W x D: 6 x 6 x 48 inch, Capacity: (16) T12 or (39) T8 4 foot Fluorescent Lamps, Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty.: 10 Boxes ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***
Also known as: 094922954466, SUPPLY-098, VEO098

Specifications

Length: 4 ft
Type: Lamp Recycle
Length: 4 ft
Type: Lamp Recycle