Lamp Recycling Box, 8'

Item #: 0927918

Cat #: SUPPLY-044

UPC: 094922114624

$ 130.98 EA
Company wide:
1 in stock
Fluorescent Bulb Recycling Box, H x W x D: 6" x 6” x 96”, Capacity: (16) T12 or (39) T8 8 ft Fluorescent Lamps, Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty.: 10 ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***

Overview

Fluorescent Bulb Recycling Box, H x W x D: 6" x 6” x 96”, Capacity: (16) T12 or (39) T8 8 ft Fluorescent Lamps, Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty.: 10 ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***
Also known as: 094922114624, SUPPLY-044, VEO044

Specifications

Length: 8 ft
Type: Lamp Recycle
Length: 8 ft
Type: Lamp Recycle