1/2" 90° Liquidtight Cord Connector, Iron, 0.125-0.250"

Item #: 0927894

Cat #: 2267

UPC: 786210022673

$ 30.62 EA
Company wide:
24 in stock
Documents & Guides
Liquidtight Cord Connector, Strain Relief, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.250 Inch, Material: Malleable Iron.

Overview

Liquidtight Cord Connector, Strain Relief, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.250 Inch, Material: Malleable Iron.

For over 100 years the T&B® brand has been recognized as the leading brand of electrical fittings. Industry standards such as Liquidtight® fittings, Erickson® couplings and many others are registered trade marks. The innovation continues with numerous products and features for both ordinary and hazardous locations.

Also known as: 786210022673, 2267, THB2267

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Diameter Range: 0.125 - 0.250 in
Material: Malleable Iron
Diameter Range: 0.125 - 0.250 in
Diameter: 1/2 in