Electronic Ballast 2-Lamp 120-277V HO

Item #: 0927763

Cat #: IOP-2PSP54-SC-35M

UPC: 781087085998

$ 108.40 EA
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F54T5/HO.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F54T5/HO.
Also known as: 781087085998, IOP-2PSP54-SC-35M, ADVIOP2PSP54SC35M

Specifications

Type: Programmed Start, High Output, Electronic
Shape: T5 (Tubular)
Wattage: 54
Family / Style: Optanium
Volts AC Range: 120 - 277
Type: Programmed Start, High Output, Electronic
Wattage: 54
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Family / Style: Optanium