Wake Forest Secondary UD Cable 4/0, 4/0, 4/0, 1/0

Item #: 0927747

Cat #: 4AWAKEFOREST

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 4/0 AWG with (1) 1/0 AWG Neutral, Quadplexed Aluminum Conductor, 600V, Single Rated, Wake Forest, Approx. O.D.: 1.560", 1000 Ft. Reel.

Overview

(3) 4/0 AWG with (1) 1/0 AWG Neutral, Quadplexed Aluminum Conductor, 600V, Single Rated, Wake Forest, Approx. O.D.: 1.560", 1000 Ft. Reel.
Also known as: 4AWAKEFOREST

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 4/0 AWG
Volts AC: 600
Jacket: CPE
Material: Aluminum
Conductors: 3
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Gauge: 4/0 AWG
Jacket: CPE