Auger Bits with WeldTec™

Item #: 0927743

Cat #: 3043011

UPC: 024721105523

Company wide:
0 in stock
Documents & Guides
IRW 3043011 AUGR BIT 7/8" X 1 7/8" X 17" AUGER BIT

Overview

IRW 3043011 AUGR BIT 7/8" X 1 7/8" X 17" AUGER BIT

Auger bits with weldtec are made stronger and last longer because a harder cutting edge is welded to the base material. It has a 7/16-in quick change impact shank.

Also known as: 024721105523, 3043011, IRW3043011

Features & Benefits

  • Aggressive screw pitch
  • Patent pending welded cutting edge
  • Wide flutes
  • 7/16-In quick change impact shank
  • Fully forged body on bits 3/4-in diameter and larger

Specifications

No Specifications Available