LED Trim, 5", Round, Lensed, White Cone/White Flange

Item #: 0927717

Cat #: 1050LRNDLWC

UPC:

Company wide:
0 in stock
Documents & Guides
LED Trim, 5", Round, Lensed, White Cone/White Flange

Overview

LED Trim, 5", Round, Lensed, White Cone/White Flange
Also known as: 1050LRNDLWC, LOL1050LRNDLWC

Specifications

Diameter: 5 in
Color: White
Type: Trim
Light Technology: LED
Diameter: 5 in
Type: Trim
Color: White
Light Technology: LED